Shop All LED Light Bulbs
Sylvania
13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish
Mfr # S6731
Zoro # G0953409
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-1 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6731
- Zoro # G0953409
- UPC # 046135206719
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.19 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24q-1 (4-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Lumens | 900L |
Item | Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- ILC Replacement for Philips C150s55/alto NC HPS replacement light bulb lamp (C150S55/ALTO NC HPS PHILIPS)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- SYLVANIA 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S6732)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- SYLVANIA 5000K LED 120W 120-277V-AC LAMPS AND BULB (LED/120/HIDR/850 40723)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- ILB GOLD Led Bulb, Replacement For Satco S23166 (S23166)
- Sylvania LED Light Bulbs