Shop All Fluorescent Linear Lamps
Sylvania
13 W, T5, Miniature Bi-Pin (G5)
Mfr # 21369
Zoro # G500690197
product price: $4.35
/ea
Sold in multiples of 25 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 13 W LFL
- Lumens 880 lm
- CEE Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21369
- Zoro # G500690197
- UPC # 046135213694
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 20 7/8 in |
Nominal Length | 2 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 52, Color Temperature 3000K, Lumens 880 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 13 W, Voltage Not Applicable, Standards ANSI, TCLP Compliant, ANSI Code C78.81, C78.901, Overall Length 20 7/8 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F13T5/WW 25/CS, Bulb Dia. 5/8 in, Dimmable No
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 ZORO)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2975 lm (FO32/841/XV/ECO)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Philips, F48T12/Cw/Ho/Alto (F48T12/CW/HO/ALTO)
- Sylvania Fluorescent Linear Lamps