Shop All Vehicle Bulbs & Lenses
Sylvania
100W AR111 Halogen Light Bulb - G53 Base - Clear Finish
Mfr # S4694
Zoro # G0956656
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape AR111
- Bulb Base Type G53
- Light Bulb Dia. 4.38 in
- Lumens 1200L
- Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S4694
- Zoro # G0956656
- UPC # 046135551291
- Country of Origin Slovenia
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 4.38 in |
Length | 2.25 in |
Details
Bulb Shape | AR111 |
Bulb Base Type | G53 |
Item | Bulb,Halogen,100W,AR111,G53 Base,ALR Alu |
Lumens | 1200L |
Material | Glass / Metal |
Bulb Finish | Clear |
Average Bulb Life | 3000 |
Bulb Amps | 8.333A |
Application | Lighting |
Voltage | 12V |
Standards | Dry Rating |
Beam Angle - Vehicle Lighting | 8 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Location Rating | Dry |
Filament Type | C-8 |
CRI | 100 |
Description
Bulb,Halogen,100W,AR111,G53 Base,ALR Alu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Stabilizer Bar Link Kit, K700054 (K700054)
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- LISLE Swivel Oil Filter Wrench, 3.5" - 3-7/8" (53500)
- KINEDYNE Kwik Winder, Flatbed Strap, Winch Winder (10092)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4686)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Wide Flood (S4673)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (21366)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- ILC Replacement for Allen Bradley 800t-n65 replacement light bulb lamp, 10PK (800T-N65 ALLEN BRADLEY)
- Sylvania Automotive Lighting