Shop All HID Light Bulbs
Sylvania
1000W BT56 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S4835
Zoro # G0960804
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 18000
- Bulb Finish Clear
- Light Bulb Dia. 7 in
- Lumens 110000L
- Bulb Shape BT56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S4835
- Zoro # G0960804
- UPC # 046135644689
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7 in |
Max Overall Bulb Length | 15.38 in |
Details
Item | Bulb,HID,1000,BT56,Mogul Base,Metal Hali |
Average Bulb Life | 18000 |
Bulb Finish | Clear |
Lumens | 110000L |
Bulb Shape | BT56 |
Bulb Color Temp. | 4000K |
Bulb Beam Angle | 360 |
Standards | Dry Rating |
Color Rendering Index | 65 |
Bulb Base Type | Mogul |
Bulb UL Type | No UL Type |
Material | Glass / Metal |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Application | Lighting |
Description
Bulb,HID,1000,BT56,Mogul Base,Metal Hali
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- EDWARDS SIGNALING EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb (50LMP-40WH)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 175W, 4000K (M175/U/ED28)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- SYLVANIA High Pressure Sodium 20Pk (LU400/ECO)
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- Sylvania HID Light Bulbs