Shop All Controller Card
Syba
SYBA SY-ACC65079 Metal CPU Stand with Adjustable Width & Caster Wheels
Mfr # SY-ACC65079
Zoro # G204049895
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Syba
- MFR # SY-ACC65079
- Zoro # G204049895
- UPC # 810154010370
- Country of Origin United States
- Category Controller Card
Description
The Metal CPU Caddy uses modern design and innovation to help your computer fit into your life. Both in function and in form. Forged from steel, it puts your CPU up on wheels so you can roll it around a little without any lifting. The more digital our lifestyle gets, the more we need to plug and unplug things from the computer. The CPU Caddy makes interaction between your computer, digital camera, MP3 player, joystick, PDA and printer a little easier.
Features- Adjustable width from 5 to 13"
- Base Plate Dimension: 13" x 9.88" x 1"
- Side Walls Dimension: 9.88" x 1.25" x 3.5"
- Casters: 4" x 1.5" x 1.75"
- Metal Thickness: 0.062"
- Maximum Weight Supported (without Wheels): 200 lbs
- Maximum Weight Supported (with Wheels): 200 lbs
- Dimension: 2" H x 10.25" W x 13.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BSGEL14)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-A)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- COOPER Cooper Wiring Devices SA155 Sa155 Connector 15A 125Vthermob (5789953)
- Syba Controller Card