Syba

SYBA SY-ACC65053 Accessory 100 Piece Computer Technician Tool Kit


product price: $81.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This tool kit is specifically designed to service and maintain a wide variety of computer related peripherals and components.
  • All tools are fully demagnetized to protect computer hard drive or magnetic media from damage.
  • Slim Zipper Case.
  • Reversible Ratchet Handle.
  • 6pcs Precision Screwdriver.
  • 4x AA Batteries.
  • Wire Stripper.
  • Clean Wipe.
  • Flexible Shaft.
  • Precision Pen Knife.
  • Diagonal Cutting Pliers.
  • Chip Extractor.
  • Needle Nose Pliers.
  • 3-claw Parts Retriever.
  • Electric Voltage Tester.
  • Flashlight with Clip.
  • 8" Wire Stripper, Crimpier.
  • Vacuum Cleaner with Attachments.
  • Spare Parts Container (with Parts).
  • Anti-static/Anti Shock Wrist Band.
  • 10pcs Cable Ties.
  • 5pcs Socket Set.
    39pcs Assorted Bits:
  • Star: T8, T10, T15, T20, T27.
  • Philips: PH0, PH2.
  • Slotted: SL4, SL6.
  • Pozi: Pz1.
  • Square: S0, S1, S2, S3.
  • Hollow Star: T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H.
  • Hex Key: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32".
  • Metric Hex Key: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm.
  • Tri-wing Bit: 1, 2, 3, 4.
  • Adapter Bit for Socket.
  • 4pcs Mini Spanner: 4, 6, 8, 10.
  • Insulated Tape (1 Roll).
  • 9pcs Allen Wrench Set.
    Package Includes:
  • 100 Piece Computer Repair Tool Kit.
  • Durable Zippered Storage Case.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.