SYBA SD-PEX24055 10GB 10GBase-T NBASE-T Ethernet PCI-e x4 Network Card - Aqtion AQC107 Chipset
Mfr # SD-PEX24055
Zoro # G003931964
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Syba
- MFR # SD-PEX24055
- Zoro # G003931964
- UPC # 810154018444
- Country of Origin United States
- Category Networking Hardware
Description
The SD-PEX24055 NIC supports 10GBASE-T Ethernet in compliance with the IEEE 802.3an standard, as well as 5 Gbps and 2.5 Gbps Ethernet speeds over standard Cat 5e and Cat 6 copper cables. Compliant to the IEEE 802.3bz standard ratified in September 2016, the SD-PEX24055 NIC is also backwards-compatible with legacy 1000BASE-T Ethernet. The AQN-107 is a single-chip, single-port, high-performance PCIe 3.0 Multi-Gig 10GBASE-T/5GBASE-T/2.5GBASE-T/ 1000BASE-T/100BASE-TX Ethernet adapter. It incorporates Aquantias AQrate PHY technology to deliver 10 GbE, 5 GbE and 2.5 GbE network connectivity speeds over 100 m with zero change required for legacy cabling. Speeds ranging from 5 GbE to 100 M are supported by Cat 5e cabling while 10GbE requires a minimum of Cat6 with Cat 6a running up to 100 m.
Features- Integrated PCIe, MAC, and PHY solution enables power and space-efficient connectivity for client systems
- IEEE 802.3bz and NBASE-T compliant AQrate PHY supporting 10GBASE-T/5GBASE-T/2.5GBASE-T/1000BASE-T/ 100BASE-TX
- SD-PEX24055 is ideally suited for client PCs and workstations used for data intensive computing in numerous verticals including multimedia, education, medical, financial, industrial design and gaming applications
- Compliance - IEEE 802.3bz - NBASE-T, IEEE 802.3x - flow control, IEEE 802.1P - quality of service, IEEE 802.1QAV -AVB
- Features Energy Efficient Ethernet and Precision Time Protocol/1588v2
- Performs all the physical layer functions required to implement 10GBASE-T/5GBASE-T/2.5GBASE-T/1000BASE-T/100BASE-TX transmission over 100 meters of twisted pair cabling
- 1x 10 GigaBit Ethernet Card
- 1x Low Profile Bracket
- 1x Manual
- 1x Driver CD
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- AFC INDUSTRIES Table Mounted Pole Monitor Mount (772534G)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- SANOXY WiFi Range Extender Internet Booster Network Router Wireless Signal Repeater (SNX-PP-204237773507)
- DYNAMICFUNCTION Single BandAC600 Wireless AC Network Adapter (DY261817)
- UBIQUITI - NETWORKS Ubiquiti Networks AMO-5G10 5Ghz Airmax Dual Omni 10DBI- with Rocket Kit (AMO-5G10)
- ANTAIRA Industrial IEEE 802.3at Gigabit PoE Injector, EOT ***degree C ~ 75 degree C) (LNP-201AG-T)
- BLACK BOX NETWORK SERVICES Black Box Network Services SP387A 1 Port USB-to-USB Isolator; 4 Kv (SP387A)
- MOXA 2-port industrial Network Address Translation NAT devices, -10 to 60 Degree C operating temperatur (NAT-102)
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- Syba Networking Hardware