Shop All Movies
Syba Multimedia
SYBA Multimedia SD-DAC63116 Multimedia USB 2.0 DAC 24 Bit 96 KHz Plus Stereo Headphone Amplifier
Mfr # SD-DAC63116
Zoro # G504037837
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Syba Multimedia
- MFR # SD-DAC63116
- Zoro # G504037837
- UPC # 810154015788
- Country of Origin United States
- Category Movies
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Application/Usage: Headphone
- Application/Usage: PC
- Application/Usage: Smartphone
- Product Type: Headphone Amplifier
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- FALCON SAFETY Dust-Off, Disposable Compressed Air Duster, 10 Oz Cans, 2PK (DSXLPW)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- NEC SL1100 SL2100 Sl2100 IP Self-Labeling Telephone BK (BE117453)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- Syba Multimedia Movies