Shop All Energy and Sports Drinks
Sword Performance
Ready To Drink Bottle, Balanced Electrolytes, Lemonade, 12 PK
Mfr # G600494022
Zoro # G600494022
original price:
$28.88
12% off
new price: $25.19
/pk 12, $2.10/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Lemonade
- Drink Content Type Balanced Electrolytes
- Yield Per Unit 16.9 fl oz.
- Pack Quantity Case of 12 Bottles
- Notes All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sword Performance
- MFR # G600494022
- Zoro # G600494022
- UPC # 850006932894
- Country of Origin United States
- Category Energy and Sports Drinks
Details
Flavor | Lemonade |
Drink Content Type | Balanced Electrolytes |
Yield Per Unit | 16.9 fl oz. |
Item | Ready To Drink Bottle |
Pack Quantity | Case of 12 Bottles |
Notes | All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics. |
Use | Hydration, Electrolyte Replenishment |
Certifications | FDA approved ingredients |
Description
All-natural ingredients, No dyes/artificial flavors/sweeteners/artificial preservatives/caffeine.
SHIELD Lemonade is made with a blend of real lemons & limes. Our ready to drink 16.9 fl oz. bottles make them ideal for grab-and-go anytime hydration.
Chances are, you're dehydrated. Life is thirsty work. So we made SHIELD for you when water just isn't cutting it. Refreshing fruit flavors from real ingredients to quench thirst for anyone, anytime, anyplace. Because for the relentless, hydration never takes a day off.
We've taken a new approach to hydration: Drinkable PPE. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected.
Being hydrated helps maintain and improve:
• Mental clarity – no brain fog
• Endurance – delayed physical and mental fatigue
• Motor control skills – no shaky hands or loss of grip due to fatigue
• Muscular strength – avoid cramping
Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.
SHIELD Lemonade is made with a blend of real lemons & limes. Our ready to drink 16.9 fl oz. bottles make them ideal for grab-and-go anytime hydration.
Chances are, you're dehydrated. Life is thirsty work. So we made SHIELD for you when water just isn't cutting it. Refreshing fruit flavors from real ingredients to quench thirst for anyone, anytime, anyplace. Because for the relentless, hydration never takes a day off.
We've taken a new approach to hydration: Drinkable PPE. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected.
Being hydrated helps maintain and improve:
• Mental clarity – no brain fog
• Endurance – delayed physical and mental fatigue
• Motor control skills – no shaky hands or loss of grip due to fatigue
• Muscular strength – avoid cramping
Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK D & W Fine Pack 1lbs Loaf Pan, PK500 (15430)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- MONIN Monin Sugar-Free Peach Syrup 1 Liter Bottle, PK4 (M-FS036F)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- SWORD PERFORMANCE Shield Zero Calorie, Zero Sugar Electrolyte Hydration, Powder Single, Pineapple Mango, 100PK (Z2-01-01-100-PM)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Assorted, 100 PK (G500494030)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Orange, 12 PK (G500494016)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Orange, 100 PK (G900494029)
- SWORD PERFORMANCE Shield Zero Calorie, Zero Sugar Electrolyte Hydration, Powder Single, Assorted, 100PK (Z2-01-01-100-MX)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Lemonade, 12 PK (G800494020)
- GATORADE 13165 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Orange Flavor, 134 oz Pack (4701)
- Sword Performance Beverages