Shop All Electrical Boxes
Swivel
Weatherproof Boxes - One Gang 18 Cubic Inch Capacity - 4 Outlet Holes 0.5 In. Gray
Mfr # SW390880
Zoro # G203747389
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW390880
- Zoro # G203747389
- UPC # 661541958672
- Country of Origin China
- Category Electrical Boxes
Description
Weatherproof Boxes - One Gang 18 Cubic Inch Capacity - 4 Outlet Holes - A universal Weatherproof Electrical Box - 4 Outlet.
Features:- Weatherproof Electrical Box - 4 Outlet Includes Closure Plugs
- Detachable Lugs Provided (Except Where Noted)
- Ground Screw Installed
- Reinforced Connector Outlets
- Seamless Die Cast Aluminum
- Powder Coat Finish
- Weatherproof Electrical Box - 4 Outlet is Individually Bagged
- Bar Coded
- Lugs - Lugs
- No. of Outlet Holes - 4
- Outlet Hole Dia. - 1/2 in.
- Length 4-1/2 in. X Width 2-3/4 in. X Depth 2 in.
- No. of Closure Plugs - 2
- Finish - Gray
- Box Qty - 80
- Item weight - 0.5938 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- Swivel Electrical Boxes