Shop All Electrical Boxes
Swivel
Weatherproof Boxes - One Gang 18 Cubic Inch Capacity - 3 Outlet Holes 0.5 In. White
Mfr # SW389821
Zoro # G103747335
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW389821
- Zoro # G103747335
- UPC # 661541958641
- Country of Origin China
- Category Electrical Boxes
Description
Features:
- Weatherproof Electrical Box - 3 Outlet Includes Closure Plugs
- Detachable Lugs Provided (Except Where Noted)
- Ground Screw Installed
- Reinforced Connector Outlets
- Seamless Die Cast Aluminum
- Weatherproof Electrical Box - 3 Outlet has Powder Coat Finish
- Individually Bagged
- Bar Coded
- Lugs - Lugs
- No. of Outlet Holes - 3
- Outlet Hole Dia. - 1/2 in.
- Length 4-1/2 in. X Width 2-3/4 in. X Depth 2 in.
- No. of Closure Plugs - 2
- Finish - White
- Box Qty - 80
- Item weight - 0.6063 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- RACO Electrical Box, 47 cu in, Gang Box, 2 Gang, Galvanized Steel, Rectangular (951)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS, 2 Gang, Malleable Iron (FS-2T-50)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-0)
- Swivel Electrical Boxes