Shop All Electrical Boxes
Swivel
Weatherproof Boxes - One Gang 18 Cubic Inch Capacity - 3 Outlet Holes 0.5 In. Gray
Mfr # SW381450
Zoro # G203747266
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW381450
- Zoro # G203747266
- UPC # 661541958634
- Country of Origin China
- Category Electrical Boxes
Description
Features:
- Weatherproof Electrical Box - 3 Outlet Includes Closure Plugs
- Detachable Lugs Provided (Except Where Noted)
- Ground Screw Installed
- Reinforced Connector Outlets
- Seamless Die Cast Aluminum
- Weatherproof Electrical Box - 3 Outlet has Powder Coat Finish
- Individually Bagged
- Bar Coded
- Lugs - Lugs
- No. of Outlet Holes - 3
- Outlet Hole Dia. - 1/2 in.
- Length 4-1/2 in. X Width 2-3/4 in. X Depth 2 in.
- No. of Closure Plugs - 2
- Finish - Gray
- Box Qty - 80
- Item weight - 0.6063 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- BISSELL HOMECARE Electrical Box, Square Box, Steel, Square (HO155980)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- Swivel Electrical Boxes