Shop All Security & Flood Lights
Swivel
VT100G 100W Vapor Tight Incandescent Flood Light
Mfr # SW797899
Zoro # G403897334
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW797899
- Zoro # G403897334
- UPC # 753153401773
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Type - Vapor Tight Incandescent Floodlight.
- With Bulb Guard & 0.5 in. Conduit Openings On Top & Sides.
- Durable Low Maintenance Lighting Perfect For Barn.
- Workshop.
- Shed Or Livestock Lighting.
- Perfect For Ceiling Mounting Applications.
- Uses One 100W Incandescent Bulb Sold Separately.
- UL Listed.
- Dimension - 4 x 8 x 16 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- ILB GOLD Infrared Bulb, Replacement For Donsbulbs 250R40/1 (250R40/1)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- FLOOD Flood FLD565-05 Wood Finish, Natural, 5 gal Can (FLD565-05)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- STRAITS Photo Control Accessory (37400013)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- BUYERS PRODUCTS 20.5 Inch 4050 Lumen LED Clear Combination Spot-Flood Light Bar (1492182)
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- Swivel Security & Flood Lights