Shop All Collard Bushings
Swivel
Snap Bushings Open - Closed 1In. Pack Of 10
Mfr # SW389657
Zoro # G704004622
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW389657
- Zoro # G704004622
- UPC # 661541950751
- Country of Origin China
- Category Collard Bushings
Description
Electrical Bushings Snap Bushings (open/Closed) 1 in. - Open/Closed Snap Bushings keep wires intact.
Features:- Protect wires, tubing, etc. from sharp/uneven drilled & punched metal holes with smooth plastic chassis.
- 1/8 in. maximum steel thickness.
- Finger tip pressure snap - locks the open/closed snap bushing into the mounting hole.
- Can be applied where cables are already installed.
- Open/clsed snap bushings can accommodate cables too large to fit through the inside diameter of a standard bushing.
- Made from UL approved Nylon 6/6, 94V-2.
- Mounting Hole Diameter - 1 in.
- Inside Diameter - 0.8 in.
- Head Diameter - 1.06 in.
- Overall Height - 0.375 in.
- Pack of 10.
- Item Weight - 0.0035 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Insert Ball Bearings (YAT207-104)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- VIAIR Tank 0.5 gal., Two 1/4" NPT Ports, 150 psi (91005)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Swivel Bushings