Shop All Collard Bushings
Swivel
Snap Bushings Open - Closed 0.3 8 In. Pack Of 10
Mfr # SW99459
Zoro # G604004630
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW99459
- Zoro # G604004630
- UPC # 654204457445
- Country of Origin China
- Category Collard Bushings
Description
Electrical Bushings Snap Bushings (open/Closed) 3/8 in. - Open/Closed Snap Bushings keep wires intact.
Features:- Protect wires, tubing, etc. from sharp/uneven drilled & punched metal holes with smooth plastic chassis.
- 1/8 in. maximum steel thickness.
- Finger tip pressure snap - locks the open/closed snap bushing into the mounting hole.
- Can be applied where cables are already installed.
- Open/clsed snap bushings can accommodate cables too large to fit through the inside diameter of a standard bushing.
- Made from UL approved Nylon 6/6, 94V-2.
- Mounting Hole Diameter - 0.37 in.
- Inside Diameter - 0.26 in.
- Head Diameter - 0.42 in.
- Overall Height - 0.375 in.
- Pack of 10.
- Item Weight - 0.0005 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-125-100 Metric One-Piece Clamping Coupling Recessed Screw (CC-125-100)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Swivel Collard Bushings