Swivel

Push-In Wire Connectors 8 Pole Hanging Bag; Pack Of 25


product price: $53.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Push-In Wire Connectors 8 Pole Hanging Bag 25 Pack - These Easy Push Wire Connectors are fast and effective.

Features:
  • Easy push wire connectors are simple to install - instead of twisting or taping, simply push wires into contact to save you time and money.
  • Low wire insertion force needed allows fast, easy connections.
  • No-twist connection reduces repetitive motion fatigue.
  • Easy push wire connectors are re-useable, making changes easy and reducing waste of connectors.
  • Clear housing for connection confirmation.
  • Check port for continuity testing.
  • Electrolytic tin-plated internal copper bus for high conductivity.
  • Color Coded according to different position.
Specifications:
  • Housing material - Thermoplastic, UL 94V-2 flame retardant.
  • Current - 24A (VDE).
  • Voltage - UL-600V, VDE-450V.
  • Working Temperature - 230°F (110°C).
  • Wire Range - 12-22 AWG Solid conductor.
  • Packaging - Hanging Bag 25 Pack.
  • Poles - 8.
  • Color - Black.
  • Pack of 25.
  • Item Weight - 0.27 lbs.
  • NM - Push-In Wire Connectors.
  • Master Section - 3 Wire Management.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.