Shop All Automotive Radiators
Swivel
Portable 7 Fins Oil Filled Radiator Heater with Timer
Mfr # SW104935
Zoro # G604149539
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW104935
- Zoro # G604149539
- UPC # 654204482942
- Country of Origin China
- Category Automotive Radiators
Description
Features
- 3 heat settings - 600, 900 and 1500 Watts
- Automatic thermostat control
- 24-Hour programmable timer
- Large wheel base for easier movement and portability
- Recessed carrying Hand and convenient cord storage design with fin size of 145 mm
- Color: White
- Heat Setting: 600, 900 and 1500 Watts
- Fin Size: 145 mm
- Dimensions: 36.6 x 64.5 x 13.5 cm
- Weight: 9 Kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB 7443 12V 21/5W (7443)
- INCOM Reflective Tape, Red SuperBrite Reflective 2 x 150' (HRT2150RD)
- METRA ELECTRONICS 3RD BRAKE LIGHT BACKUP CAM FOR MERCEDES SPRINTER OR VW CRAFT (TE-3BMC)
- FAB FOURS 17-C FORD SUPERDUTY F250/F350 VICOWL (VC4100-1)
- SWIVEL 10703 Radiator Funnel (SW834068)
- DAYCO 71-92 Gmc Hd/Intl/White 10.4/5.0/5.6/5.7 Radiator Hose, 70738 (70738)
- UVIEW UView 550000 Airlift Radiator Tool (UVW-550000)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Oem-Grade R-1234Yf/Pag Bigez (TP9725-8)
- DENSO Radiator 2015-2017 Lexus NX200t 2.0L, 221-9436 (221-9436)
- BOSCH Engine Coolant Temperature Sensor, 0280130122 (0280130122)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- Swivel Automotive Radiators