Shop All Electrical Box Covers
Swivel
Plastic Cable Clips Flat 2 Nail for 12/2 & 14/2 NM Cable & UF (1/2” wide)
Mfr # SW390297
Zoro # G904044763
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW390297
- Zoro # G904044763
- UPC # 661541951239
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Material | Steel |
Description
Plastic Cable Clips Flat 2 Nail for 12/2 & 14/2 NM Cable & UF (1/2 wide) - These 2 Nail Cable Clips feature recessed heads and are very durable.
Plastic Cable Clips Flat 2 Nail for 12/2 & 14/2 NM Cable & UF (1/2 wide) features include:
- Impact resistant non-corrosive 2 nail cable clips
- Complete with corrosion resistant hardened steel nails for securing cable to wood cement plaster brick etc.
- Nail heads are recessed for minimum exposure
- Smooth saddle prevents damage to insulation
- Cable clips made of high-grade injection-molded Polyethylene
- Resists rot rust and the effects of temperature extremes
- Dimension Measurements = Inches
- Order Qty of 100 = 1 Bag of 100
Below is more info on our Plastic Cable Clips Flat 2 Nail for 12/2 & 14/2 NM Cable & UF (1/2†wide)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510G)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- Swivel Electrical Box Covers