Shop All Portable Utility Fans
Swivel
Oscillating Stand Fan with Remote; Black - 18 in.
Mfr # SW16284
Zoro # G904150532
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW16284
- Zoro # G904150532
- UPC # 657248226343
- Country of Origin China
- Category Portable Utility Fans
Description
The 18 in. Oscillating Stand Fan with Remote features 3 speeds of energy-saving and whisper-quiet operation. It has a 4-position piano key switch on the pole and 90-degree oscillation. The height and tilt angle are also adjustable.
Features- 18"
- 3-speed energy-saving, whisper-quiet operation motor
- 4-position piano key off/low/medium/high switch on pole
- Full room of direction 90o oscillation
- Adjustable height
- Adjustable tilt angle head for vertical settings
- Easily removable powder-coated safety grille
- Round base
- Color: Black
- Size: 18"
- Includes: whole unit
- Battery Information: Product does not require a battery
- Weight: 17.1335 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Inline Secondary Lint Trap, 4 in. (LT4)
- DESIGNS OF DISTINCTION 15.75"W Linear Style Toe Kick Vent - Hard Maple (01992214HM1)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU2)
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- Swivel Portable Utility Fans