Shop All Electrical Box Covers
Swivel
Multi-Use Weatherproof Covers 2 Gang With Switch
Mfr # SW390888
Zoro # G704041511
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW390888
- Zoro # G704041511
- UPC # 661541959211
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Description
2 Gang with Switch Multi-Use Weatherproof Covers - Our Multi Device Electrical Cover is easy to install.
Features- Quick Fit Install in Seconds
- Maximum Impact Resistance
- Maximum Versatility, Easily Configured
- Sturdy Aluminum Die Cast Construction
- Heavy Duty Hidden Hinges
- Lockable Latching Tab secures cover to Prevent Accidental Disconnects
- Pre-Installed Gasket
- Easy-To-Assemble Building Block Style Snap-In device adapter require no tools to install
- Double Gang - 25 Device Configurations
- Multipurpose Electrical Cover is UL Listed
- Item Weight - 0.331 lbs.
- 2 Gang Deep Multi-Use Cover with Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 35A, 600V AC, Indicating (FRS-R-35ID)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- ABB Electrical Box Cover, Square, Steel (52 C 14 5/8-30)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- Swivel Electrical Box Covers