Shop All Uninterruptible Power Supplies (UPS) Accessories
Swivel
Major Appliance Air Conditioner Cords 14 - 3 12Ft
Mfr # SW99605
Zoro # G204005006
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW99605
- Zoro # G204005006
- UPC # 654204458756
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Power Cord |
Description
Major Appliance Air Conditioner Cords 14/3 12Ft - A heavy duty replacement Air Conditioner Cord.
Features- 15A 120 Volt Parallel Blades
- 14/3 SPT-3 Cord w/ground
- Beige Color
- Air Conditioner Cord is UL Listed
- Item weight - 1.2 lbs.
- Length - 12 ft.
- Box Quantity - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-2-EC)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- Swivel Uninterruptible Power Supplies (UPS) Accessories