Swivel

Lobby Broom & Dust Pan


product price: $56.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Block Width 5.8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Swivel
  • MFR # SW1585010
  • Zoro # G203738998
  • UPC #
    780997766829
  • Country of Origin China
  • Category Brooms

Dimensions

Block Width 5.8 in

Description

Attached combination of No. 915 and No. 916 with plastic clip to lock broom in place
  • Broom stores inside dust pan
  • Pan moves freely and only locks in upright position
  • Length: 42
  • Width: 12
  • Height: 4.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.