Shop All Closet Rods & Rod Sockets
Swivel
LB-44-E103-2030 Extend & Lock Closet Rod Stainless Steel 20 to 30 in.
Mfr # SW154456
Zoro # G504160894
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW154456
- Zoro # G504160894
- UPC # 654204828498
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Extend and lock adjustable closet rod. Simply twist to adjust, fit to space and twist back to lock into place. More secure than tension rods and just as easy to install.
Features- 1-5/16" dia
- Extends from 20" - 30"
- Stainless steel
- All metal construction
- Scratch resistant finishes
- Extends and locks to a variety of lengths
- Use with Design shelf brackets Catalog id 40892456 and closet flanges catalog id 40892493
- Shrinkwrapped
- Dimension: 1.3" H x 1.3" W x 17.5" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- KNAPE & VOGT John Sterling Corp Do it Closet Rod (226525)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- NATIONAL HARDWARE 1.31 in. D Steel Closet Flange Set (S822-083)
- JOHN STERLING CLOSET ROD 30-48""PLTNM (RP0022-30/48)
- Swivel Closet Rods & Rod Sockets