Shop All Air Vent Covers & Floor Registers
Swivel
HD13 Heat And Air Deflector With Dust Filter
Mfr # SW932200
Zoro # G804063383
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW932200
- Zoro # G804063383
- UPC # 746591464462
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Heat and Air Deflector With Dust Filter
- For Central Forced Air Systems
- Unbreakable
- Clear Plastic
- Magnetic Hold
- Multipurpose
- Adjusts 10 To 14 in. For Floor
- Wall and Ceiling Vents
- Improves Heating or Cooling and Filters Air
- Dimension - 2.37 x 8.25 x 3.25 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- COMAIR ROTRON 020189 CARAVEL AXIAL 9IN 115V-AC FAN (20189)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- SWIVEL 413B4X10 Brown Floor Register 4 x 10 in (SW29624)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- AMERICAN IMAGINATIONS 1.5 X 3, Plastic, Plastic (AI-34993)
- IMPERIAL MFG Grill Return Air 12X6In Wht (RG2298)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 11.25, White, Steel (4JRN6)
- ARIA VENT VENT COVER MT BLACK 10in. (LITE4X10BLK)
- Swivel Air Vent Covers & Floor Registers