Shop All Wire Connectors
Swivel
F Compression Connectors Weatherproof Rg6 10 Pc; Pack Of 10
Mfr # SW381382
Zoro # G904015954
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW381382
- Zoro # G904015954
- UPC # 661541955688
- Country of Origin China
- Category Wire Connectors
Description
F Male Compression Connectors Weatherproof RG6 for Standard & Tri Shield Applications - Our F Male Connector is weatherproof for outdoor use.
Features :- Standard &Tri-Shield Cable Applications Only
- F Male Connector Features Push-Lock Design
- Used by Cable TV & Satellite Companies
- Water-tight seal for outdoor applications & superior durability in all climates
- Compression crimp protects the center conductor from damage
- Permanent connections do not pull off or become loose
- RG6 F male connector has Gold Plated contacts
- RF signal containment ensures strong signal
- Pack Of 10
- Item Weight - 0.016 lbs.
- Type - RG6
- Bandwidth - 3 GHz
- Impedance - 75 Ohm
- Return Loss - -30 dB @ 1GHz
- Insertion Loss - < .1dB @ 1 GHz
- Shielding - 80 dB
- Operating Temp - -40oF - 140oF
- Voltage - 90V
- Cable Retention - 50 lbs.
- Insertion Force - <20 lbs.
- Compressed Distance - 21.0 (mm)
- Band - Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- SEA DOG Buss Bar-5 Screw Terminal, #426710-1 (426710-1)
- MASTER CASTER CO Master Caster Company MAS00209 Flexible Grommet- 2-.38in. Diameter- Black (MAS00209)
- AFL FASTCONNECT ST QTY OF 6 FIBER CONNECTOR (FAST-ST-MM62.5-6)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- Swivel Wire Connectors