Shop All Electrical Tapes
Swivel
EmpireA Level 77002 Glo-Orange 1 in. X200 in. Plastic Flagging Tape
Mfr # SW438289
Zoro # G304017114
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW438289
- Zoro # G304017114
- UPC # 747216332142
- Country of Origin China
- Category Electrical Tapes
Description
Specification:;
- Color - Fluorescent Glo-Orange
- Length - 200 yd
- Material - Plastic
- Quantity - 144 per pack
- Resistance - Cold Weather
- Width - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- 3M Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3792)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- 3M Replacement for 3M 1700c-green-3/4 (1700C-GREEN-3/4 3M)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- Swivel Electrical Tapes