Shop All Electrical Box Covers
Swivel
Electrical Box Cover, 2 Gang, Duplex Receptacle
Mfr # SW801818
Zoro # G504016153
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Duplex Receptacle
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW801818
- Zoro # G504016153
- UPC # 753153139973
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Duplex Receptacle |
Lid Style | Self Closing |
Description
Two Gang Weatherproof Covers - 2 Duplex Receptacle - A weatherproof Cover for Two Gang Duplex Receptacles.
Features- Gasket & Mounting Screws Supplied.
- Seamless Die Cast Aluminum.
- Two Gang Cover for Duplex Receptacles have Powder Coat Finish.
- Self Closing Lids.
- Two Gang Cover for Duplex Receptacles Individually Bagged & Bar Coded.
- Color - Bronze.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5034-0)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- BISSELL HOMECARE Electrical Box Cover, Octagon Box, Octagon (HO148799)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- Swivel Electrical Box Covers