Shop All Electrical Box Covers
Swivel
Electrical Box Cover, 2 Gang, Blank
Mfr # SW384013
Zoro # G003701321
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW384013
- Zoro # G003701321
- UPC # 661541959303
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Blank |
Description
Two Gang Weatherproof Covers - Blank Cover - This Blank Two Gang Cover is both Weatherproof and powder coated for durability.
Features- Gasket & Mounting Screws Supplied.
- Blank Two Gang Weatherproof Cover of Seamless Die Cast Aluminum.
- Powder Coat Finish.
- Individually Bagged & Bar Coded.
- Color - Bronze.
- Item Weight - 0.1375 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W47)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS240)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- RACO Electrical Box Cover, Square, Raised (6151427)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- Swivel Electrical Box Covers