Shop All Electrical Box Covers
Swivel
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # SW801816
Zoro # G104016188
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Lid Style Self Closing
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW801816
- Zoro # G104016188
- UPC # 753153139959
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Description
One Gang Weatherproof Covers - Vertical Duplex Receptacle - This easy-mount Duplex Receptacle Cover is Weatherproof.
Features- Gasket & Mounting Screws Supplied.
- Seamless Die Cast Aluminum.
- Weatherproof Duplex Receptacle Cover has Powder Coat Finish.
- Self Closing Lids.
- Weatherproof Duplex Receptacle Cover are Individually Bagged & Bar Coded.
- Color - Bronze.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- RACO Electrical Box Cover, Round, 6208, Flush Cover (6208)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (PFBR826BRA)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- BOOMBOX 1 Gang in Use Outlet CoverWhite (BO800622)
- Swivel Electrical Box Covers