Shop All Electrical Box Covers
Swivel
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # SW384007
Zoro # G304016124
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Lid Style Self Closing
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW384007
- Zoro # G304016124
- UPC # 661541958986
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Description
One Gang Weatherproof Covers - Horizontal Duplex Receptacle - A tough, durable Weatherproof Duplex Receptacle Cover.
Features- Gasket & Mounting Screws Supplied.
- Seamless Die Cast Aluminum.
- Powder Coat Finish.
- Weatherproof Duplex Receptacle Cover has Self Closing Lid.
- Individually Bagged & Bar Coded.
- Color - Bronze.
- Item Weight - 0.2875 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT269)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- RACO Electrical Box Cover, Square, 805C, Toggle Switch, Single Receptacle (805C)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- CB DISTRIBUTING 4.53 x 5.89 in. Rectangle Weatherproof Cover, Thermoplastic (ST153112)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- Swivel Electrical Box Covers