Shop All Deck Screws
Swivel
Deck Screw, #2 x 2-1/2 in, Stainless Steel, Phillips Drive
Mfr # SW648681
Zoro # G304005401
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #2
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW648681
- Zoro # G304005401
- UPC # 661541467938
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #2 |
Fastener Length | 2-1/2 in |
Details
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg (5MA49)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.150.0001)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 2163 PK (L114ST5)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- FASTENMASTER Cortex Gray Fastener (FMCTX-TX1LFSLPB)
- PLUS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (L2ST5)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK (0640DPG)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Torx Drive, 5000 PK (0632DTF17HC)
- Swivel Deck Screws