Shop All Common Nails
Swivel
Common Nail, 6 in L, 60D, Hot Dipped Galvanized Finish, 11.50 ga
Mfr # SW1549001
Zoro # G503911695
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 6 in
- Penny Size 60D
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
- Gauge 11.50 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW1549001
- Zoro # G503911695
- UPC # 780997254999
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Head Diameter | 13/64 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Gauge | 11.50 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
6 in. Hot Galvanized Spiral Siding Nail, 1 lbs
Hot galvanized finish. Small flat head. Stiff stock. Spiral shank. Head diameter 13/64". 11-1/2 gauge. For applying wood and hardboard siding to wood structures.
Specifications- Size: 6 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Brass Body, 100 PK (TBC1212.1-100)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK06-2)
- SWIVEL No. 50 60D Hot Galvanized Tempered Pole Barn Nail (SW2206979)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK (11811006)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- HILLMAN Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga (461493)
- Swivel Common Nails