Shop All Caulks & Sealants
Swivel
B2WT Wood tone Mortie Caulking Cord Weather-Strip - 90 ft.
Mfr # SW29969
Zoro # G903969227
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW29969
- Zoro # G903969227
- UPC # 657248296643
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- Wood tone Mortie Caulking Cord Weather-Strip
- Size - 90 ft.
- Capacity - 19 oz.
- Dimension - 1.39 x 0.7 x 1 in.
- Item Weight - 1.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98818B3PK)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- LEAKSTOPPER Leak Stopper Rubber Flexx Gloss Black Rubber Polymers Roof Patch 18 oz (0316-GA)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- SWIVEL 142290 10 oz Boss 378 Rv & Mobile Home Silicone Non-Sag Sealant, Black (SW3598697)
- SWIVEL 142292 10 oz RV Mobile Home Roof Seal Sealant, White (SW3590422)
- SILICONE II GE Advanced Clear Silicone 2 Kitchen and Bath Caulk Sealant 2.8 oz (GE284)
- SLIME Sealant, 14 oz, Aerosol, Can, White (60186)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- GE White Foam Window and Door Insulating Sealant 12 oz (2844278)
- VIGIL ANTISLIP Sealant, 10.1 oz, Cartridge, White, Hybrid Base (12-265)
- Swivel Caulks & Sealants