Shop All Circuit Breaker & Panelboard Accessories
Swivel
Aluminum Mechanical Lugs Panelboard Lugs - 2 Conductors 300Mcm
Mfr # SW389930
Zoro # G904016074
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW389930
- Zoro # G904016074
- UPC # 661541964017
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Panelboard Lugs |
Description
.
Features- 300MCM panelboard lugs manufactured from high strength 6061-T6 aluminum alloy to insure both maximum strength and conductivity.
- Dual rated for both copper and aluminum conductors and electro-tin plated to provide low contact resistance and protection against corrosion.
- Assembly can be made with only a screwdriver or allen wrench and they are re-usable.
- Panelboard lugs rated 600V 194°F (90°C).
- UL486B/CSA Listed.
- AWG - 300.
- Wire Range - 300MCM - 6SOL.
- Dimension - 3 x 1 x 2 in.
- Bolt - 0.31 in.
- Box Qty - 1.
- Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Cntrllr, 1/4 DIN, 4-20mA (96VFL13)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-6010)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-15-GFST-BI)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- Swivel Circuit Breaker & Panelboard Accessories