Shop All Automotive Specialized Tools
Swivel
88 01 250 SBA 10 in. Alligator Pliers
Mfr # SW697932
Zoro # G603977645
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW697932
- Zoro # G603977645
- UPC # 723902282724
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- Alligator Pliers
- High Tech Pliers Self-Locking On Pipes & Nuts
- No Slippage On The Work Piece & Low Hand Force Required
- Special Hardened Teeth
- Low Wear & Stable Gripping
- Box-Joint Design
- High Stability Because Of Double Guide
- Robust Construction
- Insensitive To Dirt
- Suitable For Outdoor Work
- Guards Prevents Operators Fingers Being Pinched
- Chrome Vanadium Electric Steel
- Forged
- Oil Hardened.
- Size - 10 in.
- Dimension - 0.75 x 3.31 x 12.01 in.
- Item Weight - 0.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- ORALITE Reflective Tape, W 4 In, White (18607)
- MR. LONGARM Mr. LongArm 3206 ProPole Medium Duty Extension Pole - 3.2' to 5.2' (3206)
- STROMBERG CARLSON Stromberg Carlson AM-01 Lend-A-Hand Dura Grip (AM-01)
- RED DEVIL ZIP-A-WAY 6-IN-1 TOOL (4251)
- CAL-VAN TOOLS $FORD SPARK PLUG INSERT INSTALLER (CV38900)
- CTA MFG Injector Nozzle Puller Set - 4 Piece (CM1096)
- ULLMAN DEVICES Replacement Head, 3-1/4" (S-2HD)
- OTC Hydraulic Flow Meter, 9-29/64" L (4278)
- GEARWRENCH Window Molding Remover (2038D)
- IEA IEA: SMART START Auto ON Tool for VW/Audi Group (IEA-SMART-START)
- Swivel Service & Shop Tools