Shop All Wall Shelving
Swivel
7 Day Heavy Duty In Wall Timer Ivory
Mfr # SW389744
Zoro # G804004690
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW389744
- Zoro # G804004690
- UPC # 661541954698
- Country of Origin China
- Category Wall Shelving
Description
Features
- Digital 7 Day Programmable Timer can replace standard wall switch to provide automatic control of outdoor or indoor lighting (incandescent and fluorescent light), fans, pumps, office machines, and other types of circuits.
- Automatic or manual operation.
- Push the control cover to switch On/Off at any time.
- Program up to 18 On/Off setting options per day.
- Large, easy to read digital display, to-the-minute accuracy.
- Built-in memory holds settings indefinitely without battery.
- Batteries (replaceable) save the time and program settings when the unit is unplugged or there is a power outage.
- Multiple Daily Settings Options - All days of the week, Individual days of the week, 5 weekdays, 2 weekend days.
- Single pole.
- Resistive Rating - 15A, 1800W.
- Tungsten Rating - 15A, 1200W.
- Motor Load - 1⁄2 HP.
- Voltage - 120VAC, 60Hz.
- Operating Temperatures - 32°F to +104°F.
- Wallplate Included.
- Individually Boxed.
- 7 Day Programmable Timer is UL/cUL Listed.
- Color - Ivory.
- Item Wight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- DESIGNS OF DISTINCTION 4"W x 36"L Aluminum Slimline Channel Shelf - Flat Black (01CHSHLF0436WR1)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- SAFAVIEH Alice Wall Shelf - Grey (AMH6566C)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- KNAPE & VOGT Shelf Prefinished Wht 12X36In (1980WH12X36)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 14 Deep (AMG WS-1424)
- Swivel Wall Shelving