Shop All Plumbing Parts
Swivel
61810B 1.5 x 0.31 in. Rubber Flat Washer- pack of 5
Mfr # SW156806
Zoro # G504147208
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW156806
- Zoro # G504147208
- UPC # 654204859652
- Country of Origin China
- Category Plumbing Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Durable rubber construction
- For faucet repair
- Helps provide a better seal
- Easy to install
- Interior Diameter: 1/4 in.
- Material: Neoprene rubber
- Product Type: Washer
- Number in Package: 1
- Packaging Type: Bagged
- Exterior Diameter: 1-1/2 in.
- Dimension: 0.4" H x 3.6" W x 6.2" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Ebv129A-C G2 Electronic Module, Closet (3325450)
- ZORO SELECT 1" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906927)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- SLOAN Vandal Resistant Control Stop Cap (H573A)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- KOHLER Kit, Tee, Nut & Washer (1271579)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H790A)
- ZURN 3.5 GAL EZ FLUSH VALVE W/ ALL CPM HOUSING 13'TUBE (ZER6000AV-1-CPM)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- SLOAN Diaphragm Kit, 2.4 GPF (A44A)
- Swivel Plumbing Parts & Accessories