Shop All Plumbing Parts
Swivel
61805B 1.25 x 1.25 in. Rubber Flat Washer- pack of 5
Mfr # SW158907
Zoro # G904147198
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW158907
- Zoro # G904147198
- UPC # 654204859621
- Country of Origin China
- Category Plumbing Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Durable rubber construction
- For faucet repair
- Helps provide a better seal
- Easy to install
- Interior Diameter: 1/4 in.
- Material: Neoprene rubber
- Product Type: Washer
- Number in Package: 5 Pack
- Exterior Diameter: 1-1/4 in.
- Packaging Type: Polybag
- Dimension: 0.3" H x 3.6" W x 6.2" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- BANJO Screen, 50 Mesh, Y Strainer, 1 1/2 - 2 In. (LS250)
- THRIFCO PLUMBING 1-1/2 X 12 Inch 17 Gauge Chrome Plated Brass Extension (4402837)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- ASCO Rebuild Kit (304063)
- JONES STEPHENS Tool Tote Tray, 12 in. x 24 in. x 6 in. with 6 Dividers (T60121)
- Swivel Plumbing Parts & Accessories