Shop All Dielectric Unions
Swivel
61263 1 in. Dielectric Union Washer - pack of 10
Mfr # SW155333
Zoro # G904002701
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW155333
- Zoro # G904002701
- UPC # 654204817065
- Country of Origin China
- Category Dielectric Unions
Description
Features
- 1-13-16Od X 1-1-4Id X 3-32
- Use In Plumbing Systems Where Dissimilar Metal Meet
- Also For Use In Electrically Insulated Connections
- Neoprene Rubber
- Bulk
- Dielectric Union Washer
- Size: 1 in.
- Dimension: 1" H x 3" W x 3" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- ZSI Beta Clamps, Twin Series, 5/8 In Tube, C (T2010C)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-1/2"dia (35256)
- SWIVEL 61264 1.25 in. Dielectric Union Washer, 10PK (SW155334)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- Swivel Fittings