Shop All Locking Pliers
Swivel
6 Inch Cobra Adjustable Gripping Plier
Mfr # SW62881
Zoro # G104004802
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW62881
- Zoro # G104004802
- UPC # 654204202809
- Country of Origin China
- Category Locking Pliers
Description
Features and Benefits: Has a guard that prevents operator s fingers being pinched The unique jaw design is shaped to eliminate nut-burring hardness of gripping Polished head and Plastic coated handles Gripping teeth are specially hardened for a longer tool life Made from chrome vanadium electrical steel oil hardenedThis 6" cobra adjustable gripping plier grips pipes nuts and bolts up to 1-1/8" in diameter. It has a press button action for fast and firm adjustment directly on the workpiece. The selected jaw opening is positively ensured and has a single hand adjustment self-gripping on pipes and nuts. Made with strength and durability to last!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- MARSHALLTOWN Wood Concrete Brush (829)
- VITREX V NOTCH TROWEL 4.5X11"" (49917)
- MAYHEW PUNCH PIN METRIC 6 PC SET (MY62080)
- GEDORE Ext. Circlip Pliers, 45 deg., 5/32"-3/8" (8000 A 02)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- IRWIN Locking Pliers 12 pc. Merchandiser (2076800F)
- Swivel Pliers