Shop All Wire Wheel Brushes
Swivel
5 in. Master Mechanic Fine Crimped Wire Wheel
Mfr # SW797903
Zoro # G703897133
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW797903
- Zoro # G703897133
- UPC # 753153401889
- Country of Origin China
- Category Wire Wheel Brushes
Description
Our mission is a vision for innovation, superior product, manufacturing, and service. Our products are the one stop shop for houseware tools which includes hole saws, bandsaw blades, jigsaw blades, reciprocating saw blades, drill bits and other power tool related accessories.
Features- Crimped wire wheel
- 1/2" to 5/8" arbor size
- For use at speeds up to 4,500 rpm
- .008 gauge wire
- For smoothing
- Cleaning & polishing
- Size: 5 in.
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Fiber Disc, 7x7/8, 24G, PK25 (66623357295)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/4x7/8" (07X662)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- WEILER 12" Wire Wheel (09510)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443303)
- WEILER 1-1/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26021)
- OSBORN Crimped Wire Wheel Brush, 2", 0001102800 (0001102800)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- NORTON CLIPPER WIRE WHEEL BRUSH CRBN 4 in. (70184609154)
- Swivel Wire Wheel Brushes