Shop All Hand Trucks
Swivel
47255 Fast Action Square Tube Trailer Jack - 2000 lbs; Topwind - Tube Mount
Mfr # SW1601718
Zoro # G403968645
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW1601718
- Zoro # G403968645
- UPC # 780997925080
- Country of Origin China
- Category Hand Trucks
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Specifications- Clearance: Bracket to Jack Top (in. ): 12.4
- Lift Capacity (lbs. ): 2000
- Length of Travel (in. ): 19.5
- Length Retracted (in. ): 9.6
- Length Extended (in. ): 29.1
- Jack Type: Tube mount
- Jack Tube Size (in. ): 2.25
- Crank Type: Topwind
- Ground Support: Foot plate
- Mount Type: Tube mount
- Mount Height (in. ): 9.625
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- RUBBERMAID COMMERCIAL Wheel and Axle Parts (GRFG9T73L9GRAY)
- MAGLINER Hand Truck, General Purpose (HMK111AAA5)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- DAYTON Vending Hand Truck, 1200 lb., 72in (4XKJ4)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- Swivel Hand Trucks