Shop All Ducting & Venting
Swivel
413W4X14 White Floor Register; 4 x 14 in
Mfr # SW595705
Zoro # G703977439
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW595705
- Zoro # G703977439
- UPC # 723902273272
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Color - White
- All Steel Floor Register.
- Size - 4 x 14 in.
- Dimension - 15.25 x 5.4 x 1.5 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Compressor Sound Enclosure (68-23427-26)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4105 SB 4in X 10in X 5in (SBH-4105 SB)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA26)
- DEFLECTO Spurr Vent, 4", Assembled, M06, Aluminum, Polypropylene, 6" W, 11" L (SVHAW4)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- Swivel Ducting & Venting