Shop All Ducting & Venting
Swivel
413W2X14 White Floor Register; 2 x 14 in
Mfr # SW564585
Zoro # G203977861
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW564585
- Zoro # G203977861
- UPC # 723902273968
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Color - White
- All Steel Floor Register.
- Size - 2 x 14 in.
- Dimension - 15.25 x 3.4 x 1.5 in.
- Item Weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FIREYE Programmer, 15 sec. Purge (MEP397)
- COPELAND COMPRESSOR 480V HEATER-CRANKCASE (918-0056-21)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- LIGHTHOUSE RGC126 Ceiling Plastic Register 12 x 6 in. (LI154413)
- BESTVENTS Bestvents 315CBL Foundation Vent, 62 sq-in Net Free Ventilating Area, Thermoplastic (315CBL)
- REFRESH YOUR CAR Vent Stick N.Car/Brz 4PK (09578Z)
- Swivel Ducting & Venting