Shop All Ducting & Venting
Swivel
413W2X12 White Floor Register; 2 x 12 in
Mfr # SW581824
Zoro # G503977806
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW581824
- Zoro # G503977806
- UPC # 723902272893
- Country of Origin China
- Category Ducting & Venting
Description
Features
- White Floor Register
- Painted Stamped Steel
- Adjustable DaMaster Painter er
- Lay In Design.
- Size - 2 x 12 in.
- Dimension - 3.75 x 13.5 x 1.5 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Percentage Timer Switch (SPTL)
- MAXITROL Rv111-3" 3" Gas Pressure (RV111-3")
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene (0615-1600-0565)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- IMPERIAL 6 in D Galvanized steel Stove Pipe Top TakeOff (GV0945-C)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- Swivel Ducting, Venting & Accessories