Shop All Ducting & Venting
Swivel
413W2X10 White Floor Register; 2 x 10 in
Mfr # SW135495
Zoro # G703978146
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW135495
- Zoro # G703978146
- UPC # 654204694055
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Color - White
- All Steel Floor Register.
- Size - 2 x 10 in.
- Dimension - 11.25 x 3.4 x 1.5 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1423-1000B)
- TRIANGLE ENGINEERING 30" Belt Drive Whole House Fan - 1/2 HP (CC3023)
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- SUNCOURT Flush Fit Register Booster Fan - White (HC500-W)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- GARDUS Gardus Inc R-4203613 LintEater System Lint Catcher (4225041)
- LAMBRO INDUSTRIES 6 in. x 25 ft. Aluminum Semi-Rigid Duct -, 2PK (336)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- Swivel Ducting & Venting