Shop All Ducting & Venting
Swivel
413B4X12 Brown Floor Register; 4 x 12 in
Mfr # SW595714
Zoro # G003977849
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW595714
- Zoro # G003977849
- UPC # 723902273517
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 4 x 12 in.
- Dimension - 5.5 x 13.5 x 1.5 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS SOLID CORE FOR ACID ABSORPTION (023U5381)
- DAYTON Replacement Isolator Kit (6366408)
- AIR HANDLER 18" x 18" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B744)
- AIR HANDLER Carbon Impregnated Filter, 24x24x4" (6B874)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA24)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 16 in W, 7 1/2 in L (BGG04C)
- Swivel Ducting, Venting & Accessories