Shop All Ducting & Venting
Swivel
413B2X14 Brown Floor Register; 2 x 14 in
Mfr # SW595712
Zoro # G403977807
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW595712
- Zoro # G403977807
- UPC # 723902273500
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 2 x 14 in.
- Dimension - 3.75 x 15.5 x 1.5 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- BELIMO 24V on/off Actuator w/Linkage (TFRX24-MFT)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- AAON ACTUATOR SIEMENS 35INLB (V92050)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- DUNDAS JAFINE Lc6wx 6 in. Louvered Vent Cap-Proventwht (SP-PGC74601)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401692)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- Swivel Ducting & Venting