Shop All Ducting & Venting
Swivel
413B2X12 Brown Floor Register; 2 x 12 in
Mfr # SW564577
Zoro # G103978180
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW564577
- Zoro # G103978180
- UPC # 723902273616
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 2 x 12 in.
- Dimension - 3.75 x 13.5 x 1.5 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE Boiler Drain Valve, 1 in., C x C (50674W)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling (T-3100-2)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag) (LVSL0004MS)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 58-3/4" L, 14" H (8040206783)
- Swivel Ducting & Venting