Shop All Ducting & Venting
Swivel
413B2X10 Brown Floor Register; 2 x 10 in
Mfr # SW581833
Zoro # G103978210
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW581833
- Zoro # G103978210
- UPC # 723902273586
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 2 x 10 in.
- Dimension - 3.75 x 11.5 x 1.5 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- GREENSEAM Round Tee, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W, 10-1/2" L, 8 in H (GRFTJ4GA26)
- Swivel Ducting & Venting